Shop All Cordless Tool Accessories
Makita
18V LXT® Optimum Automotive Charger
Mfr # DC18SE
Zoro # G1510056
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 7.2 to 18.0
- Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
- For Use With 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH Batteries
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # DC18SE
- Zoro # G1510056
- UPC # 088381349673
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 7.2 to 18.0 |
Battery Capacity | 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah |
For Use With | 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH Batteries |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | 18V Lithium-Ion Optimum Automotive Charger |
Features | Built-in Fan Circulates Air Through the Battery During the Charging Process to Cool the Battery for Faster Charge Time |
Item | Battery Charger |
Charger Output Voltage | 7.2 to 18.0 |
Category Type | Battery Charger |
Number of Ports | 1 |
Charger Input Voltage | 12V |
For Battery Voltage | 18V |
Charge Time | (1.5 Ah) 30 min, (2.0 Ah) 40 min, (2.7 Ah) 55 min, (3.0 Ah) 60 min, (3.3 Ah) 70 min |
Charging Port Voltage | (1) 18V |
For Battery Chemistry | Li-ion, Ni-MH |
Plug Type | Automotive Power Socket |
Battery Capacity Charged in 1-Hour | 3 Ah |
Wireless Tool Tracking | No |
Charger Class | Standard |
Indicator Light | Yes |
Description
Battery Charger, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Charge Time (1.5 Ah) 30 min, (2.0 Ah) 40 min, (2.7 Ah) 55 min, (3.0 Ah) 60 min, (3.3 Ah) 70 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 12V, Charger Class Standard, For Battery Chemistry Li-ion, Ni-MH, Indicator Light Yes, Plug Type Automotive Power Socket, For Use With 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 17 x 1-1/4, 10TPI (3811715)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/8 (C20759)
- LISLE SOCKET ANTENNA NUT #3 (LI29830)
- MAKITA $BATTERY 18V (3.0Ah) Lithium-Ion (MPBL1830B)
- MAKITA Battery, 40V DC, 5 Ah Cap., 3 in H, 6 in L (BL4050F)
- MAKITA 24V Makstar Ni-MH 3.3Ah Battery BH2433 (193740-8)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- RIDGID Assembly, Drive Shaft (16408)
- Makita Cordless Tool Accessories