Shop All Cordless Tool Accessories
Makita
18V LXT® Job Site Radio
Mfr # XRM05
Zoro # G9662818
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 5 Ah
- For Use With All Makita CXT(R), LXT(R), 14.4V, 7.2V Batteries
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XRM05
- Zoro # G9662818
- UPC # 088381817691
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Tool Length | 10 in |
Tool Depth | 17 in |
Tool Height | 17 in |
Tool Width | 6 1/4 in |
Description
Radio Kit, Battery Platform 14.4V; 18V LXT, Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Tool Length 10 in, Tool Depth 17 in, Tool Height 17 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, (2) AA Batteries, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Charging Type USB Charging, Number of Presets Stations 10, Bluetooth Capability No, Charger Input Voltage 120V AC, Compatible Battery Voltage 12V, 14.4V, 18V, 7.2V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt 115-DCS578X1 7.75 in. 60V Max Brushlesscircular Saw Kit (115-DCS578X1)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- RIDGID Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V (700)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- MAKITA 12V max CXT® 2.0Ah Battery (BL1021B)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- WILD BADGER POWER Badger 40-Volt 2.0 AH Battery (WB40V2.0AHB)
- Makita Cordless Tools