Shop All Cooling Vests and Jackets
Makita
18V LXT® Fan Jacket, XL
Mfr # DFJ201ZXL
Zoro # G1460081
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Polyester
- Standards UL Listed
- Cooling Method Compressed Air
Product Information
- Brand Makita
- MFR # DFJ201ZXL
- Zoro # G1460081
- UPC # 088381803083
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Fits Chest Size | 51-9/16 in |
Length | 12 7/8 in |
Workwear Size | XL |
Maximum Chest Size | 51 9/16 in |
Description
Cordless Fan Jacket, Cooling Method Cordless Fan, Color White, Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves, Material Polyester, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 12 hr, Length 12 7/8 in, Maximum Chest Size 51 9/16 in, Battery System LXT, Battery Voltage 18 V, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Security Labels, 7 in H, English (2765)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- MAKITA 18V LXT® Fan Jacket, 2XL (DFJ201Z2XL)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- MAKITA 18V LXT® Fan Jacket, 3XL (DFJ201Z3XL)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8401-04)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- Makita Cooling Vests and Jackets