Shop All Portable Vacuums
Makita
18V LXT® Compact Vacuum
Mfr # XLC02ZW
Zoro # G1630255
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 2.7 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Makita
- MFR # XLC02ZW
- Zoro # G1630255
- UPC # 088381658546
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Tank Size | 1.3 pt. |
Tool Length | 18-3/4" |
Length | 18 3/4 in |
Head Height Adjustment | Free-Flow |
Cleaning Path Width | 8 1/2 in |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 0 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Weight 2.7 lb, Number of Motor Stages 2, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Battery Capacity 1.5 Ah, 3 Ah, Includes Charger No, Length 18 3/4 in, Head Height Adjustment Free-Flow, Series 18V LXT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Trio Plus Cleaner Gallon (3303)
- MOEN Voss Pivoting Paper Holder in Matte Black (YB5108BL)
- CRC Citrus Hand Cleaner 16 Oz, Sl1712 (SL1712)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- Makita Portable Vacuums