Shop All Reciprocating Saws
Makita
18V LXT® Compact Recipro Saw Kit (5.0Ah)
Mfr # XRJ01T
Zoro # G7509820
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 18 V
- Stroke Length 1/2 in
Product Information
- Brand Makita
- MFR # XRJ01T
- Zoro # G7509820
- UPC # 088381834209
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1/2 in |
Tool Length | 15 5/8 in |
Length of Stroke | 1/2" |
Description
Reciprocating Saw Kit, Cordless, Series 18V LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 1/2 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 15 5/8 in, Tool Weight 3.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V, Battery Series 18V LXT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7212-01)
- MAYHEW STEEL PRODUCTS PUNCH PIN REG BL OX 3/16 (MY21501)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- MAKITA Recipro Saw-12A (JR3051T)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- MAKITA Cordless Recip Saw, 18V, w/Battery (XRJ05Z + BL1840B)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- Makita Reciprocating Saws