Shop All Cordless Cut-Out Tools
Makita
18V LXT® Compact Band Saw Kit (5.0Ah)
Mfr # XBP03T
Zoro # G7957566
product price: $544.00
/ea
Free Shipping & Returns
$544.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 32 7/8 in
- Surface Ft. per Min. High 630
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XBP03T
- Zoro # G7957566
- UPC # 088381877848
- Country of Origin Multiple
- Category Cordless Cut-Out Tools
Dimensions
Blade Length | 32 7/8 in |
Tool Length | 18 3/4 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings 1, Charger Included Yes, Brushless Motor No, Charger Replacement 4NNN4, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, Battery Series 18V LXT, SFPM Range 630, Drive Type Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 0 Joint Knife, 10 in W Blade, HCS Blade, FullTang Blade, Nylon Handle (2880)
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE (48-89-4604)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- APEX TOOL GROUP Gearwrench 1/4 In. Drive Beam Torque Wrench 0-80 In/Lbs. (2955N)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah) (XRJ07R1B)
- MAKITA 18V LXT® Compact Band Saw (XBP03Z)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM (XOC02Z)
- MAKITA Drywall Cut-Out Tool (3706)
- DEWALT Cut-Out Tool (DW660)
- Makita Cordless Cut-Out Tools