Shop All Cordless Tube and Pipe Cutters and Accessories
Makita
18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah)
Mfr # XCS06T1
Zoro # G8156619
product price: $1,429.00
/ea
Free Shipping & Returns
$1,429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Includes (1) Battery, (1) Carbide-Tipped Blade, (1) Charger, (1) Hex Wrench, (1) Side Handle, (1) Tool Case
- Application Steel Rod Flush-Cutter
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XCS06T1
- Zoro # G8156619
- UPC # 088381873529
- Country of Origin Multiple
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Overall Height | 5 15/32 in |
Overall Width | 5 25/64 in |
Tool Length | 18 17/32 in |
Maximum Cutting Depth | 1 in |
Maximum Rebar Size Cutting Capacity | #8 |
Blade Diameter | 4 5/16 in |
Description
Cordless Rod Cutter Kit, Voltage 18V DC, Tool Function Sawing, Maximum Cutting Depth 1 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation No, Cutting Head Rotation Angle 0 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, Blade Diameter 4 5/16 in, Maximum Speed 2,200 RPM, Minimum Rebar Gauge Cutting Capacity 0.375 in, Application Steel Rod Flush-Cutter, Battery Model Number BL1850B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- STAHLWILLE TOOLS Long nose self grip wrench L.165 mm head bright nickel-plated handles bright nickel-plated (65712165)
- MALCO SC3R Crimper (SC3R)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2470-21, 48-11-2460)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- SURTEK PVC pipe cutter 0-1 5/8" (121120)
- MILWAUKEE TOOL Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2 to 1-1/8 (2471-21)
- REED # 6 INCH SNAP CUTTER CHAIN 40202 (522)
- Makita Cordless Tube and Pipe Cutters and Accessories