Shop All Cordless Impact Tools
Makita
18V LXT Brushless Impact Driver
Mfr # XDT13Z + BL1840BDC2
Zoro # G002016020
product price: $462.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1,500 in-lb
- Features Assist Mode (A-Mode) Feature Helps Eliminate "Screw Cam-Out" And "Cross Threading"
- Drive Configuration Straight
- Series LXT(R)
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13Z + BL1840BDC2
- Zoro # G002016020
- UPC # 088381824019
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 in |
Drive Size | 1/4 in Hex |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 3,600, Drive Type Standard, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Model No. BL1840B, Battery Series LXT, Charger Included Yes, Charger Model DC18RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0606CWS10)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- GEARWRENCH 1/2" Drive Micrometer Torque Wrench 20-150 ft/lbs. (85063M)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- MAKITA 18V 1/2" Square (1) 1/2" Utility Impact Wrench Tool (XWT08XVZ)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT13Z + BL1840B-2)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- MAKITA 18 V LITH ANGLE IMPACT DRIVER (MPXLT01Z)
- MAKITA 18V 3/4" Square (XWT07T)
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- Makita Cordless Impact Tools