Shop All Cordless Combination Kits
Makita
18V LXT® Brushless 3-Pc. Combo Kit (4.0Ah)
Mfr # XT328M
Zoro # G6293756
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 4.0 Ah
- Number of Tools 3
Product Information
- Brand Makita
- MFR # XT328M
- Zoro # G6293756
- UPC # 088381829489
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 12 Point 80mm 3/8 Sq. Drive (13305M-10)
- MILWAUKEE TOOL Long Nose Pliers (48-22-6501)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (XT269M + BL1850B + ADP05)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XMT03Z)
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) (XT1501)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- Makita Cordless Combination Kits