Shop All Wet Dry Vacuums
Makita
18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah)
Mfr # XCV11T
Zoro # G7446234
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 2 gal
- Vacuum Hose Dia. 1 in
- Standards UL Listed
- Static Pressure 27 in
Product Information
- Brand Makita
- MFR # XCV11T
- Zoro # G7446234
- UPC # 088381883214
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Tank Size | 2 gal |
Vacuum Hose Dia. | 1 in |
Length | 16 1/2 in |
Power Cord Length | Cordless |
Width | 10 in |
Vacuum Hose Length | 6.5 ft |
Height | 11 in |
Description
Shop Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- AMERICAN SPECIALTIES Replacement Soap Dispenser Sight Glass (10-GAUGE-001)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- LIBMAN COMMERCIAL Flexible Microfiber Duster, Screw-On, 6PK (585)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 100 cfm (9258106)
- Makita Wet Dry Vacuums