Shop All Cordless Combination Kits
Makita
18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah)
Mfr # XT281S
Zoro # G7957593
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 3.0 Ah
- Number of Tools 2
Product Information
- Brand Makita
- MFR # XT281S
- Zoro # G7957593
- UPC # 088381878142
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 3.0 Ah, Includes (2) Batteries, Charger, Drill-Driver, Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series LXT(R), Charger Mfr. No. DC18RD, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1903)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- EVOLUTION Folding Metal Saw Horse / Trestle Work Stand Twin-Pack, 2PK (EVOSH1)
- WRIGHT TOOL 1/4" Drive Metric, 25 pcs (224)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DML801)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XRJ04Z)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- DEWALT Cordless Band Saw (DCS375B)
- Makita Cordless Tools