Shop All Rotary Hammers
Makita
18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah)
Mfr # XRH01T
Zoro # G9683908
product price: $659.00
/ea
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 950
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XRH01T
- Zoro # G9683908
- UPC # 088381677066
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 12 7/8 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,700 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.7 ft-lb, Battery Model Number BL1850B, Battery Series LXT, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bearing (ML02-50-3236)
- HOUGEN 1-1/2 in. X 1 in. 12,000-Series Annular Cutter (12148)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk (DWA6PHC2-B25)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH04Z/BL1850B)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- Makita Rotary Hammers