Shop All Leaf Blowers
Makita
18V LXT BL Brushless Cordless Blower Kit with 4.0 Ah Lithium-Ion Battery and Charger XBU03SM1
Mfr # 200XBU03SM1
Zoro # G311593977
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # 200XBU03SM1
- Zoro # G311593977
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 18V LXT BL brushless cordless blower kit with battery and charger! This blower delivers all the power of a gas-powered blower with zero emissions quieter operating volume and reduced maintenance. It has an in-line fan design for better balance and ergonomics during use. Take care of large or small jobs easily with air velocity selections with a cruise control range of 0 - 459 CFM as well as speed lock for continuous operation. This blower is compatible with Makita 18V LXT batteries.This blower features XPT Extreme Protection Technology which protects the blower from excess dirt debris water or mud during intense jobs. Designed for convenience this unit features a soft rubberized ergonomic grip. It weighs 6.5 lb. with the battery in place greatly reducing operator fatigue and also features a hole in its housing bottom for simple hanging storage.This kit includes 1 18V LXT lithium-ion 4.0 Ah battery and 1 charger. The battery features Star Protection's digital communication to protect against overloading overheating and over-discharging as it optimizes performance for longer sustained power. The charger allows the battery to reach a full charge in just 40 minutes and features an LED charge level indicator. It also uses a dual fan system to circulate air to keep the battery cool. The battery features rigid rails to provide impact-resistant durability and ensure it remains securely attached to the blower. This blower is only for use with Makita batteries and chargers.Overall Dimensions:Length: 32 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180TXLBK095)
- ILC Replacement For Autel My905 Battery (MY905)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet w 3 ft Lead in Hose (SJ-SHSBB3LIH)
- AMERICAN YARD PRODUCTS Mower Blade 21", for 42" Deck (138971)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT - XBU02PT + BL1840B-2)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Blower, 36 V (CBU01Z)
- BLACK & DECKER 40V MAX* Lithium Sweeper/Vacuum - Battery and Charger Not Included (LSWV36B)
- Makita Leaf Blowers & Vacuums