Shop All Handheld Work Lights
Makita
18V LXT® Adjustable Beam LED Flashlight
Mfr # DML808
Zoro # G5076808
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot/Flood Combination Beam
- Lamp Type LED
- Tool Length 11 3/4 in
- Included Charger No
Product Information
- Brand Makita
- MFR # DML808
- Zoro # G5076808
- UPC # 088381853118
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 11 3/4 in |
Tool Width | 3 1/8 in |
Maximum Height | 4 11/16 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 18V LXT, Brightness Level 550 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 23 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Features Aluminum Flashlight Head Design, Multi-Faceted Reflector, Rubberized Soft Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- NUVO 8 ft., Track, Black Finish (TR123)
- ILC Replacement for Sellstrom UV Germicidal Cabinet replacement light bulb lamp (UV GERMICIDAL CABINET SELLSTROM)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- MAKITA 12V max LED Flashlight (LM01W)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- Makita Handheld Work Lights