Shop All Cordless Concrete Vibrators
Makita
18V LXT® 8' Concrete Vibrator
Mfr # XRV02Z
Zoro # G2874514
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Shaft Length 8 ft
- Head Dia. 1 in
- No Load RPM 12,500 RPM
Product Information
- Brand Makita
- MFR # XRV02Z
- Zoro # G2874514
- UPC # 088381681667
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 8 ft |
Head Dia. | 1 in |
Length | 8 11/16 in |
Tool Length | 105 1/2 in |
Head Length | 8 11/16 in |
Overall Height | 105 1/2 in |
Radius of Vibration | 4 15/16 in |
Head Diameter | 1 in |
Description
Cordless Concrete Vibrator, Voltage 18V DC, Shaft Length 8 ft, Head Diameter 1 in, Radius of Vibration 4 15/16 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Head Length 8 11/16 in, Tool Length 105 1/2 in, Tool Weight 11.4 lb, Battery Series 18V LXT, Charger Included No, Concrete Vibrator Type Handheld, Includes 8 ft Flexible Shaft Assembly (126208-9), Number of Batteries Included 0, Overall Height 105 1/2 in, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- CLE-LINE 13PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/4x1/64 (C18126)
- MILWAUKEE TOOL Variable Temperature Heat Gun (8977-20)
- GREENWORKS PRO 80.0V Li-Ion Battery, 5.0Ah Capacity (GBA80500)
- MAKITA 18V LXT® 8' Concrete Vibrator Kit (5.0Ah) (XRV02T)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- MAKITA 18V LXT® 4' Concrete Vibrator (XRV01Z)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- MILWAUKEE TOOL Backpack Harness for MX FUEL Concrete Vibrator (3700)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- Makita Cordless Concrete Vibrators