Shop All Cordless Concrete Vibrators
Makita
18V LXT® 8' Concrete Vibrator Kit (5.0Ah)
Mfr # XRV02T
Zoro # G7509927
product price: $689.00
/ea
Free Shipping & Returns
$689.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Shaft Length 8 ft
- Head Dia. 1 in
- No Load RPM 12,500 RPM
Product Information
- Brand Makita
- MFR # XRV02T
- Zoro # G7509927
- UPC # 088381833455
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 8 ft |
Head Dia. | 1 in |
Length | 105 1/2 in |
Overall Height | 105 1/2 in |
Head Length | 8 11/16 in |
Radius of Vibration | 4 15/16 in |
Head Diameter | 1 in |
Tool Length | 105 1/2 in |
Description
Cordless Concrete Vibrator, Voltage 18V DC, Shaft Length 8 ft, Head Diameter 1 in, Radius of Vibration 4 15/16 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Charger, (2) Batteries, Battery Capacity 5.0 Ah, Head Length 8 11/16 in, Tool Length 105 1/2 in, Tool Weight 11.4 lb, Battery Model Number BL1850B, Battery Series 18V LXT, Charger Included Yes, Charger Model Number DC18RC, Concrete Vibrator Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 High Speed Live Center B-Type (3900-5047)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- MAKITA 18V LXT® 8' Concrete Vibrator (XRV02Z)
- MAKITA 18V LXT® 4' Concrete Vibrator (XRV01Z)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- TOMAHAWK POWER 10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head (TVW10-1)
- Makita Cordless Tools