Shop All Circular Saws
This Product is Discontinued
Makita
18V LXT® 6-1/2" Circular Saw (Discontinued)
Mfr # XSS01Z
Zoro # G0712363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
- Arbor Size 5/8 in
Product Information
- Brand Makita
- MFR # XSS01Z
- Zoro # G0712363
- UPC # 088381657273
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Tool Length | 13 5/8 in |
Cutting Depth @ 90 Degrees | 2-1/4" |
Cutting Depth @ 45 Degrees | 1-9/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 5/8 in, Tool Weight 6.6 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.