Shop All Circular Saws
Makita
18V LXT® 6-1/2" Circular Saw Kit (5.0Ah)
Mfr # XSS01T
Zoro # G7509979
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Product Information
- Brand Makita
- MFR # XSS01T
- Zoro # G7509979
- UPC # 088381833448
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Cutting Depth @ 90 Degrees | 2-1/4" |
Tool Length | 13 5/8 in |
Cutting Depth @ 45 Degrees | 1-9/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed No, Tool Length 13 5/8 in, Tool Weight 7.6 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACE TOOLS Grace USA Hook and Pick Set - 6 pc. Set (GRHP6)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6249)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA 7-1/4" Metal Cutting Saw (4131)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- STEEL GRIP Steel Grip 2006396 12A 7.25 in. Corded Brushed Circular Saw with Laser (2006396)
- Makita Circular Saws