Shop All Cordless Tool Accessories
Makita
18V LXT® 5.0Ah Battery
Mfr # BL1850B
Zoro # G0070449
product price: $157.00
/ea
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series LXT(R)
Product Information
- Brand Makita
- MFR # BL1850B
- Zoro # G0070449
- UPC # 088381447799
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 5 Ah |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | 18V LXT Lithium-Ion 5.0Ah Battery |
Series | LXT(R) |
Item | Battery |
Category Type | Battery Pack |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 45 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Cordless Tool Kit Contents | (1) Battery |
Cordless Tool Battery Platform | 18V LXT |
Charger Included | No |
Number of Batteries Included | 1 |
Weight | 1.4 lb |
Number of Cells | 10 |
Battery Series | LXT(R) |
Wireless Tool Tracking | No |
Battery Chemistry | Li-ion |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- MAKITA 12V CXT® Starter Pack (2.0Ah) (BL1021BDC1)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA 18V LXT® 9" Fan (DCF201Z)
- MAKITA CHUCK KEYLESS 6701D/DW 6720D/DW (MP192077-0)
- Makita Cordless Tools