Shop All Cordless Tool Accessories
Makita
18V LXT 3.0Ah Battery, 2PK
Mfr # BL1830B-2
Zoro # G0958386
product price: $209.00
/pk 2, $104.50/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series LXT(R)
- Voltage 18 V
Product Information
- Brand Makita
- MFR # BL1830B-2
- Zoro # G0958386
- UPC # 088381205504
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Batteries |
Series | LXT(R) |
Voltage | 18 V |
Item | Battery |
Category Type | Battery Pack |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 35 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Battery Capacity | 3 Ah |
Battery Series | LXT(R) |
Cordless Tool Battery Platform | 18V LXT |
Cordless Tool Kit Contents | (2) Batteries |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Number of Cells | 10 |
Charger Included | No |
Weight | 1.4 lb |
Battery Chemistry | Li-ion |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #28 (45698)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC2)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- MAKITA 4-1/2" Cut-Off Wheel Guard (135103-2)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- Makita Cordless Tool Accessories