Shop All Cordless Nailers & Staplers
Makita
18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge
Mfr # XNB02Z
Zoro # G8156558
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Series 18V LXT
- Includes Belt Clip, Safety Glasses, (2) No-Mar Tips
- Handle Type Pistol Grip
Product Information
- Brand Makita
- MFR # XNB02Z
- Zoro # G8156558
- UPC # 088381852029
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Yes |
For Nail Length Range | 1 in to 1 1/2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Makita, Series 18V LXT, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Series LXT, Charger Included No, Wireless Tool Tracking No, Handle Type Pistol Grip, Case Included No, Tool Weight 8.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- LENOX Hacksaw Frame, Mini (20975-975)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer (DCN692B)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- ARROW FASTENER Cordless Staple Gun (T50DCD)
- SENCO 23 Ga. Corded Headless Pin Nailer (TN11L1)
- Makita Cordless Tools