Shop All Cordless Impact Tools
Makita
18V 7/16" Hex (1) 7/16" Impact Wrench Tool
Mfr # XWT09Z
Zoro # G3963088
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XWT09Z
- Zoro # G3963088
- UPC # 088381803526
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Overall Length | 9 in |
Description
Cordless Impact Drivers, Impact Wrench, Drive Size 7/16 in Hex, Drive Configuration Straight, Max. Torque 590 ft-lb, Bare Tool, Voltage 18 V, Series LXT(R), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2,200, Max. No Load RPM 1,800, Cordless, Handle Type Pistol Grip, Tool Length 9 in, Tool Weight 8.1 lb, Battery Included No, Battery Pack Replacement 38XU33, Features Electric Brake, Forward/Reverse Switch, Tool Hook
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/8"-12 Carbon Steel Hex Die (DWTSH3-1/8-12)
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W (90505NEB72360)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench (WT05Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT15Z/BL1850B)
- MAKITA Impact Driver, 1/4 in Hex Drive, Straight (XDT14Z/BL1840BDC2)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- Makita Cordless Tools