Shop All Cordless Impact Tools
Makita
18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's
Mfr # XWT07Z, XWT07Z + BL1840B-2
Zoro # G2578952
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 8.1 lb
- Series LXT
Product Information
- Brand Makita
- MFR # XWT07Z, XWT07Z + BL1840B-2
- Zoro # G2578952
- UPC # 088381803335
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrench Kits, Impact Wrench Combo Kit, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 9 In., Tool Weight 8.1 lb, Battery Included 33RT44, Battery Pack Replacement 33RT44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- KRAFT TOOL Bucket Trowel (BL700)
- MAKITA 18V 1/2" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT08Z, XWT08Z + BL1840B-2)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA Ratchet, Cordless, 12V DC, Bare Tool (RW01Z)
- Makita Cordless Tools