Shop All Cordless Impact Tools
Makita
18V 1/2" Square
Mfr # XWT05
Zoro # G1559801
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Capacity (2) 3.0 Ah
- Handle Type Pistol Grip
Product Information
- Brand Makita
- MFR # XWT05
- Zoro # G1559801
- UPC # 088381672375
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 1/2 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 170 ft-lb, Voltage 18 V, Series LXT, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 6-1/2 In., Tool Weight 3.8 lb, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, Rear Axle (6540)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 8mm (84393)
- APEX TOOL GROUP Bit 1/4 Hex Pwrdr T20 Tx 2-3/4" 70Mm Oal (49-A-TX-20)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MAKITA 18 V LITH ANGLE IMPACT DRIVER (MPXLT01Z)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA XGT Cordless Impact Wrench (GWT08D)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- Makita Cordless Impact Tools