Shop All Heated Sweatshirts & Vests
Makita
18 V, Vest, Men's, Black, Xl
Mfr # DCV200ZXL
Zoro # G3108029
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pockets (Inside) 0
- Size XL
- Closure Type zipper
- Heating Time Up to 28 hr
Product Information
- Brand Makita
- MFR # DCV200ZXL
- Zoro # G3108029
- UPC # 088381803298
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 13 in |
Fits Chest Size | 18 in to 25 in |
Maximum Chest Size | 25 in |
Minimum Chest Size | 18 in |
Description
Heated Vest, Vest Style Vest, Size XL, Maximum Chest Size 25 in, Minimum Chest Size 18 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Nylon, Length 13 in, Insulated for Cold Conditions Yes, Heating Time Up to 28 hr, Gender Men's, Number of Outside Pockets 4, Includes 18V LXT Power Source (Mfr. No. PE00000017), Battery Voltage 18 V, Features On/Off Heat Controller with 3-stage L.E.D. Indicators, Includes Battery No, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- ALLEGRO INDUSTRIES Allegro Industries 9801-88 Jarless Sampling Pump without Stand Rotary Vane (9801-88)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Orange (99-1-6100B-L)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- ERGODYNE Portable Battery Power Bank, Black (6495B)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MOBILE WARMING Women's Black Heated Vest, 2X, 7.4V (MWWV04010620)
- Makita Heated Clothing