Shop All Chainsaws
Makita
18" 3.9 Gas Chain Saw
Mfr # EA5000PREG
Zoro # G3371230
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 18 in
- Engine Displacement 50 cc
- HP 3.9 hp
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Engine Displacement | 50 cc |
HP | 3.9 hp |
Chain Oiler | Automatic |
Replacement Chain | Mfr. No. 523-102-064 |
Fuel Tank Capacity | 15.9 fl oz |
Anti Vibration Handle | No |
Item | Chain Saw |
Product Type | Gas-Powered Chainsaw |
Horsepower | 3.9 hp |
Description
Chain Saw, Product Type Gas-Powered Chainsaw, Bar Length 18 in, Chain Oiler Automatic, Engine Displacement 50 cc, Horsepower 3.9 hp, Fuel Tank Capacity 15.9 fl oz, Replacement Chain Mfr. No. 523-102-064
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWK Rodenticide, Green Chunks, 9 lb. Pail (31270 5)
- MTD Reel-Inner Spool (753-1155)
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- MAKITA Chain Saw Kit, 18"., Rear Handle, 40V, XGT (GCU04T1)
- MAKITA 14" 18V 4.0Ah Battery Powered Cordless Chain Saw Kit (XCU03Z - XCU03Z + BL1840B-2)
- MAKITA 10" 18V 3.0/4.0/5.0Ah Battery Powered Cordless Chain Saw (XCU06Z)
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries (XCU03PT1)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- OREGON Mcro Chsl Chain, .325"Ptch, .050"Gg, 80Lnk (20BPX080G)
- Makita Chainsaws & Accessories