Shop All Jobber Length Drill Bits
This Product is Discontinued
Makita
1/4" Jobber Length Drill Bit (Discontinued)
Mfr # 714069-A
Zoro # G4001037
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #17
- Shank Dia. 1/4"
Product Information
- Brand Makita
- MFR # 714069-A
- Zoro # G4001037
- UPC # 088381904643
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #17 |
Shank Dia. | 1/4" |
Overall Length | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pilot Drill,Arbor,Hole Saws,2-3/4" |
Drill Bit Grouping | Drill Bit |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
Pilot Drill,Arbor,Hole Saws,2-3/4 In., Drill Bit Size #17, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.