Shop All Electric Impact Wrenches
Makita
1/4" Hex Impact Driver
Mfr # 6952
Zoro # G6429577
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in Square
- Max. Torque 86 ft-lb
- Amps 2.3
- Anvil Type Detent Pin
Product Information
- Brand Makita
- MFR # 6952
- Zoro # G6429577
- UPC # 088381036917
- Country of Origin Japan
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/4 in Square |
Tool Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 86 ft-lb |
Amps | 2.3 |
Anvil Type | Detent Pin |
Includes | Case |
Corded/Banded | Corded |
Blows per Minute | 0 to 3100 |
No Load RPM | 0 to 3200 |
Item | Impact Wrench |
Tool Weight | 3.1 lb |
Handle Type | Pistol Grip |
Voltage | 120V AC |
Description
Impact Wrench, Drive Size 1/4 in Square, Max. Torque 86 ft-lb, Handle Type Pistol Grip, Voltage 120V AC, Tool Weight 3.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- HOUGEN 1 in. X 4 in. 12,000-Series Annular Cutter (4-12232)
- BON TOOL Bon 21-279 Bonded Braided Line 685 Foot Orange And Black (21-279)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA 1/2" Impact Wrench, Pin Detent (TW0350)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF903B/DCB124)
- Makita Electric Impact Wrenches