Shop All Electric Hand and Die Grinders
Makita
1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC
Mfr # GD0601
Zoro # G0943634
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 3.5 A
- No Load RPM 25,000 RPM
- Wheel Dia. 1 1/2 in
- Collet Capacity 1/4 in
Product Information
- Brand Makita
- MFR # GD0601
- Zoro # G0943634
- UPC # 088381078696
- Country of Origin China
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 1 1/2 in |
Tool Length | 14 1/8 in |
Overall Length | 14 1/8 in |
For Wheel Dia. | 1.5 in |
Collet Size | 1/4 in |
Maximum Mounted Point Diameter | 5/16 in |
Description
Die Grinder, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Brake Type None, Collet Size 1/4 in, Current 3.5 A, Grip Style Barrel Grip, Overall Length 14 1/8 in, Switch Type Slide, Voltage 120V AC, Max. Speed 25,000 RPM, Minimum Speed 25,000 RPM, Number of Speed Settings 1, Grinder Orientation Straight, Collet Guard Type 1/4 in Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool, Safety Stop Mechanisms None, Vibration Level 2.5 m/sq sec, Lock-Off Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 6" Philips Head Heavy Duty Hex Shaft Demolition Screwdriver with Magnetic Tip (42449-01)
- EGA MASTER SOCKET WRENCH 3/8" - 13 MM 1000 V LONG SERIE (12 EDGES) (75146)
- BON TOOL Bon 22-306 Screed, Mag 1 1/2" X 3 1/2", 6 Foot (22-306)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC2)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- MAKITA $GRINDER 1/4" DIE w/Slide Switch 3.5AMP (MPGD0601)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- MAKITA 5" Straight Grinder, 7.0A (GS5000)
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- Makita Electric Hand and Die Grinders