Shop All Chop Saws & Cut-Off Saws
This Product is Discontinued
Makita
14'' Cut-Off Saw, AC/DC (Discontinued)
Mfr # 2414DB
Zoro # G4920711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- Tool Weight 37.1 lb
Product Information
- Brand Makita
- MFR # 2414DB
- Zoro # G4920711
- UPC # 088381027861
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Cut-Off Machine, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 3800 No Load RPM, 15 Amps, Corded, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Spark Diversion, Handle Type D, Tool Weight 37.1 lb, Includes (2) Switch Button, Abrasive Wheel, AC/DC Switch, Socket Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.