Shop All Chainsaws
Makita
14" 18V 5.0Ah Battery Powered Chain Saw Kit
Mfr # XCU08PT
Zoro # G8211177
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 14 in
- Included Charger DC18RD
- Battery Amperage 5.0Ah
Product Information
Dimensions
Bar Length | 14 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 7.4 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 18 V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE507604 Water Pump Fits John Deere Compact Track Loader 329D 333D CT332 (CSU80-0080)
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- ORBIT Brass Impact On Tripod (58308N)
- PREVAL Sprayer Container (0269)
- MAKITA 18" 3.9 Gas Chain Saw (EA5000PREG)
- MAKITA Brushless 10" Top Handle Chain S, 18V LXT (XCU06SM1)
- MAKITA Chain Saw, 18", Rear Handle, 40V, XGT (GCU04Z)
- MAKITA 18V LXT® Brushless 11/16" SDS-PLUS Rotary Hammer, HEPA Vac, AWS™ (XRH12ZW)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 84Lnk (72RD084G)
- Makita Chainsaws