Shop All Chainsaws
Makita
14" 18V 5.0Ah Battery Powered Chain Saw Kit
Mfr # XCU03PT + BL1850B-2
Zoro # G2613429
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 14 in
- Handle Type Compact Rear
- Battery Amperage 5.0Ah
Product Information
Dimensions
Bar Length | 14 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Chain Oiler Adjustable, Automatic, Tool Weight 8.2 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 32 cc, Voltage 18 V, Sound Level 100 dBA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Textured Chicken Chew Toy Sou (NCF105P)
- GENERAL PUMP Compensating Rear Inlet Spray Gun, 3/8 i (DCG5010)
- SNOWEX Snow Shovel, 46 in Fiberglass D-Grip Handle, Polyethylene Blade Material, 36 in Blade Width (SP-36)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW6)
- MAKITA Brushless 10" Top Handle Chain S, 18V LXT (XCU06SM1)
- MAKITA Chain Saw Kit, 16", Rear Handle, 40V, XGT (GCU05M1)
- MAKITA 16" 18V 3.0/4.0/5.0Ah Battery Cordless Chain Saw (XCU04Z)
- MAKITA Chain Saw Kit, 18", Rear Handle, 40V, XGT (GCU06T1)
- MAKITA 10 in 36 V Cordless Polesaw (XAU01ZB)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU08PT)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- Makita Chainsaws