Shop All Orbital, Random and Triangle Sanders
Makita
1/3 Sheet Finishing Sander
Mfr # BO3710
Zoro # G4920465
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 11,000
- Speed Type Single
- Corded/Banded Corded
- Handle Design Pistol Grip
Product Information
- Brand Makita
- MFR # BO3710
- Zoro # G4920465
- UPC # 088381603324
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Size | 3 5/8 in x 7 1/4 in |
Tool Length | 10 in |
Cord Length | 8 ft |
Sheet Size | 3 2/3 in x 9 in |
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 3 2/3 in x 9 in, Speed Settings Fixed, Number of Vacuum Holes 1, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Extended, Voltage 115 V, Abrasive Shape Rectangle, Cord Length 8 ft, Current 1.7 A, Dust Collection Type Included Dust Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- WIHA Precision Screwdriver Set (26596)
- REICHEL Drill Chuck Key Type Percussion Duty 3/3 (44Z-6B-1/2-20)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- MAKITA 1/4 Sheet Finishing Sander (BO4556)
- MAKITA Random Orbit Sander, Variable Speed 5 (BO5041)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- MAKITA SANDER 18V LXT TOOL ONLY (MPXOB01Z)
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM (BO5030)
- STEEL GRIP Random Orbit Sander 2.2A (S1B-AJ9-125)
- Makita Orbital, Random and Triangle Sanders