Shop All Jig Saws
Makita
12V max CXT® Jig Saw
Mfr # VJ04Z
Zoro # G5233195
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital, Straight
- Strokes per Minute 0 to 2900
Product Information
Dimensions
Length of Stroke | 11/16 in |
Tool Length | 9 1/8 in |
Description
Jig Saw, Voltage 12V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 12V max CXT, Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 11/16 in, Brushless Motor No, Max. Strokes per Minute 2,900 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- MAYHEW STEEL PRODUCTS PRY BAR CURVED DOMINATOR 5 pc SET (MY61366)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) (2636-20)
- MAKITA 12V max CXT® Jig Saw Kit (2.0Ah) (VJ04R1)
- MAKITA 39A Top Handle Jig Saw (4329K)
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke (XVJ03Z/BL1840BDC2)
- MAKITA CXT BL Barrel Grip Jig Saw Kit, 12V max (VJ05R1J + BL1041B)
- MAKITA BARREL GRIP JIGSAW W/LED LIGHTS (MP4351FCT)
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke (XVJ02Z/BL1850B)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- Makita Jig Saws