Makita

12V max CXT® 3-Pc. Combo Kit (2.0Ah) (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Cordless Combination Kits

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 12 V
  • Cordless Tools Included Drill, Flashlight, Impact Driver
  • Battery Capacity (2) 2.0 Ah
  • Number of Tools 3
See all product information

Product Information

Dimensions

Drill - Chuck Size 3/8 in

Description

Cordless Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Driver Drill, Flashlight, Impact Driver, Tool Case, Tool Brand Makita, Series CXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1021B, Battery Series CXT(R), Charger Mfr. No. DC10WD, Charger Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.