Shop All Circular Saws
Makita
12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah)
Mfr # CC02R1
Zoro # G5233210
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 in
- Arbor Size 9/16 in
Product Information
- Brand Makita
- MFR # CC02R1
- Zoro # G5233210
- UPC # 088381822770
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 3 3/8 in |
Max. Cutting Depth @ 0 Deg. | 1 in |
Arbor Size | 9/16 in |
Max. Cutting Depth @ 45 Deg. | 5/8 in |
Cutting Depth @ 45 Degrees | 5/8" |
Cutting Depth @ 90 Degrees | 1" |
Tool Length | 12 3/8 in |
Adjustable Cutting Depth | Yes |
Max. Cutting Depth | 1" |
Description
Circular Saw Kit, Power Source Cordless, Series CXT, Primary Saw Application General Purpose, Blade Dia. 3 3/8 in, Max. Blade Speed 1,600 RPM, Arbor Size 9/16 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 1 in, Max. Cutting Depth @ 45 Deg. 5/8 in, Variable Speed No, Tool Length 12 3/8 in, Tool Weight 4.2 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 5PK34 Clamp Connector (20512)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- GEARWRENCH 3/8" Drive 90T Stubby Teardrop Ratchet (81209T)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw (XPS01Z)
- MAKITA 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw (XSR01Z)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- ROCKWELL AUTOMATION Rockwell 4.5 in. Saw Circular (RO385969)
- Makita Circular Saws