Shop All Circular Saws
Makita
12V max CXT® 3-3/8" Tile/Glass Saw
Mfr # CC02Z
Zoro # G5233201
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 in
- Arbor Size 9/16 in
Product Information
- Brand Makita
- MFR # CC02Z
- Zoro # G5233201
- UPC # 088381822589
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 3 3/8 in |
Max. Cutting Depth @ 0 Deg. | 1 in |
Arbor Size | 9/16 in |
Max. Cutting Depth @ 45 Deg. | 5/8 in |
Cutting Depth @ 45 Degrees | 5/8" |
Cutting Depth @ 90 Degrees | 1" |
Tool Length | 12 3/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series CXT, Primary Saw Application General Purpose, Blade Dia. 3 3/8 in, Max. Blade Speed 1,600 RPM, Arbor Size 9/16 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 1 in, Max. Cutting Depth @ 45 Deg. 5/8 in, Variable Speed No, Tool Length 12 3/8 in, Tool Weight 4.2 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018PP)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- MAKITA Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only (XSS02Z)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- COOL KITCHEN 7.25 in. 12 A Master Mechanic Circular Saw with Laser (CO134951)
- Makita Circular Saws