Shop All Miter Saws
This Product is Discontinued
Makita
12 in Blade Dia., 1 in Arbor Size (Discontinued)
Mfr # LS1221
Zoro # G4920736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Arbor Size 1 in
- Voltage 120V AC
- Miter Capacity 0 Degrees to 52 Degrees Left, 0 Degrees to 48 Degrees Right
Product Information
- Brand Makita
- MFR # LS1221
- Zoro # G4920736
- UPC # 088381041027
- Country of Origin United States
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Width | 24 in |
Height | 23 7/8 in |
Length | 26 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120V AC |
Miter Capacity | 0 Degrees to 52 Degrees Left, 0 Degrees to 48 Degrees Right |
Crosscut @ 45 Deg. H | 3-7/8" |
No Load RPM | 4000 |
Includes | Carbide Blade, Dust Bag, Extension Wing,, Socket Wrench, Vertical Vise |
Bevel Capacity | 0 Degrees to 45 Degrees |
Blade Type | 40T Carbide |
Slide | No |
Crosscut @ 90 Deg. W | 6" |
Amps | 15.0 |
Features | Electric Brake, Horizontal D-Handle Design, Pivoting Fence |
Item | Compound Miter Saw |
Crosscut @ 45 Deg. W | 5-1/2" |
Corded/Cordless | Corded |
Crosscut @ 90 Deg. H | 3-7/8" |
Bevel Stops | 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees |
Bevel | Single |
Corded/Banded | Corded |
Description
Compound Miter Saw, Blade Dia. 12 in, Arbor Size 1 in, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , Voltage 120V AC, Includes Carbide Blade, Dust Bag, Extension Wing,, Socket Wrench, Vertical Vise, Features Electric Brake, Horizontal D-Handle Design, Pivoting Fence
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.