Shop All Cordless Drills
Makita
1/2 in, 18V DC Cordless Drill
Mfr # XFD131
Zoro # G9663046
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 3.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD131
- Zoro # G9663046
- UPC # 088381866347
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 6 5/8 in |
Tool Length | 6 5/8 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (1) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, 18V LXT Series, No Load RPM 0 to 500/0 to 1900, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 440 in-lb, Battery Included 4NNN2, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 6 5/8 in, Tool Weight 3.8 lb, Includes (1) Tool Bag
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03PT)
- MAKITA DRILL 3/8" DRILL REV 0-2500RPM 4.9 AMP (MP6407)
- DEWALT Cordless Impact Driver, 20V, 1/4 (DCF809C1)
- Makita Cordless Drills