Shop All Cordless Drills
Makita
1/2 in, 18V DC Cordless Drill, Bare Tool
Mfr # XFD03Z
Zoro # G5084931
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
Product Information
- Brand Makita
- MFR # XFD03Z
- Zoro # G5084931
- UPC # 088381653466
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 7/8 in |
Overall Length | 8 7/8 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 400/0 to 2000, Chuck Size 1/2 in, Max. Torque 750 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 8 7/8 in, Tool Weight 5 lb, Includes (1) Belt Clip (Mfr. No. 346034-7), (1) Side Handle (Mfr. No. 419216-0)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03PT)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- Makita Cordless Drills