Shop All Manual Caulk Guns
Makita
10 oz. Cartridge Holder Set
Mfr # 196351-8
Zoro # G4006147
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita XGC01 Series 18V LXT Lithium-Ion Cordless Caulk and Adhesive Guns
- For Container Size 10 oz
- For Container Size+1 10 oz
- Product Type Caulk Gun
Product Information
- Brand Makita
- MFR # 196351-8
- Zoro # G4006147
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Style Conversion Kit |
For Use With | Makita XGC01 Series 18V LXT Lithium-Ion Cordless Caulk and Adhesive Guns |
Product Type | Caulk Gun |
Compatible Manufacturer Part Number | XGC01 |
Description
Style Conversion Kit, Product Type Caulk Gun, For Container Size 10 oz, For Use With Makita XGC01 Series 18V LXT Lithium-Ion Cordless Caulk and Adhesive Guns, Compatible Manufacturer Part Number XGC01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- MINWAX GAL GLS Fast Dry Poly (319000000)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/2 pt. (07265)
- PERMATEX Permatex 62435 Duco Household Cement (62435)
- MAKITA LXT 29 oz., Caulk and Adhesive Gun, 18V (XGC01ZC)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- HD FCNEWTIP 5PC FastCap Caulking Tub Replacement Tips (FCNEWTIP 5PC)
- MALCO CG20 Professional Caulking Gun Square Piston Design (CG20)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- ALBION ENGINEERING CO 1/10 Gallon B-Line Manual Cartridge Gun w/ 12:1 Drive (B12)
- Makita Caulk Guns & Accessories