Shop All Cordless Hammer Drills
Makita
1" SDS-PLUS AVT® D-Handle Rotary Hammer
Mfr # HR2641
Zoro # G7569642
product price: $255.00
/ea
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 V
- Battery Included / Bare Tool Bare Tool
- Chuck Type SDS Plus
- Includes Carrying Case, Depth Rod, Side Handle
Product Information
- Brand Makita
- MFR # HR2641
- Zoro # G7569642
- UPC # 088381687485
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 16 5/8 in |
Cord Length | 13 ft |
Description
Rotary Hammer Kit, Chuck Style SDS Plus, Solid Bit Capacity in Concrete 1 in, Current 8 A, Voltage 120 V, Maximum Blows per Minute 4,500 bpm, Impact Energy 2.1 ft-lb, Blows per Minute 0 to 4500, Cord Length 13 ft, Core Bit Capacity in Concrete 3 1/8 in, Includes Carrying Case, Depth Rod, Side Handle, Maximum Speed 1,100 RPM, Minimum Blows per Minute 0 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Dr. 19mm Fully Polished Flare Nut Crowfoot Wrench (971019)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- IRWIN IRWIN VISE-GRIP® 902L3 5WR The Original„¢ 5" Locking Plier W/ Wire Cutter (902L3)
- GEARWRENCH 3/8" x 16" Slotted Dual Material Screwdriver (80021H)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01Z)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- Makita Cordless Hammer Drills