Shop All 3D Printers
Makerbot
MakerBot® Replicator+ 3D Printer
Mfr # MP07825
Zoro # G005977465
product price: $4,084.99
/ea
Free Shipping & Returns
$4,084.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Makerbot
- MFR # MP07825
- Zoro # G005977465
- UPC # 817913013498
- Country of Origin China
- Category 3D Printers
Description
The all-new makerbot replicator+ combines unparalleled performance with superior results and lasting reliability. The replicator+ prints high-quality concept models 30% faster, easier, and with a 25% larger build volume than its predecessor.to ensure easy, accessible 3d printing, the makerbot replicator+ comes with the smart extruder+ and all the standard features of its predecessor. A few of those features include an lcd display, an on-board camera, as well as usb, ethernet, and wi-fi connection. Build materials supported include pla and tough. connectivity technology: usb, wifi. Nozzle diameter: 0.4mm operating system (os) required: windows 7, macos x (10.12+) max build size: 11.8 l x 12.0 w x 18.0h"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- TEACHER CREATED RESOURCES Modern Farmhouse Poster Set, 4 Posters (TCR2088552)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- MAKERBOT MakerBot® Method X 3D Printer (900-0002A)
- CREALITY 3D Printer, Build 300 mmx300 mmx300 mm (1002110007)
- LULZBOT 3D Printer, 100/240VAC, Linux, Mac, Windows (TAZ PRO)
- DREMEL 3D Printer, 120V, PC, Mac, Length: 15 1/2 in (3D45-EDU)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-EDU)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- LULZBOT 3D Printer, 100/240VAC, Linux, Mac, Windows (TAZ WORKHORSE)
- Makerbot 3D Printers