Shop All Ball Valves
Makeithappen
UNI6 6 in. Universal Valve Box Lid
Mfr # MA708562
Zoro # G204001367
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Makeithappen
- MFR # MA708562
- Zoro # G204001367
- UPC # 657248329181
- Country of Origin China
- Category Ball Valves
Description
Features
- Fits all 6" and 7" round valve boxes
- One size fits all Even fits PVC ABS cement and sewer drain pipes
- Open finger hole
- Contractor grade
- Green
- Dimension: 7.5" H x 7.5" W x 1.9" L
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T (TC20200STE)
- ILC Replacement for Clearchoice Clch104ß Filter (CLCH104?)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket (9817-010)
- APOLLO Valve BV, 2in. NPT, SS, LTCH LVR (76-108-27)
- PARKER 1/4" FNPT Brass Mini Ball Valve Inline (4F-B6LJ2-BP)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- Makeithappen Ball Valves