Carbon Fiber Combat Gloves; Black - Medium
Mfr # MA478749
Zoro # G303850989
Product Information
- Brand Makeithappen
- MFR # MA478749
- Zoro # G303850989
- UPC # 747216598685
- Country of Origin China
- Category Anti-Vibration Gloves
Description
always researches in ways to improve our products through the use of advanced materials, rigorous in-house testing, and user’s feedback. We design and incorporate ergonomics, balance, strength, multi-functionality, and style into all of our products because these are the core values of each of our products. The result is innovated products that not only look good but that also perform exceptionally well.
Our Carbon Fiber Knuckle Combat Glove features a backside made of a polyester 4-way spandex material for the ultimate in flexibility and comfort. The palm is made of synthetic leather with reinforcement areas for extra palm protection. Features reinforced carbon fiber on the knuckle area and rubberized grip padding that helps to protect finger against impacts, two conductive finger tips on each hand (thumb, index finger) allow for use of touchpad electronics without removing gloves, finished with a adjustable wrist for a perfect and comfortable fit. We back our T64 Combat Gloves .
Features- Carbon Fiber Combat Gloves
- Synthetic leather palm for maximum durability
- Backside made of four-way stretch material
- Silicon "RAPDOM" motif printing on the backside
- Hook & Loop tab for a secure fit
- Hand wash with mild soap
- Imported
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XXL (4521-XXL)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- OMNIMED Disposable Security Shipping Seal Padlock for Truck Tailgate, Blu, PK100 (484115_B)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- ERGODYNE ProFlex 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, L, (17734)
- IMPACTO Impact Gloves, S, Yellow, Fingerless, Left (50220110021)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- Makeithappen Anti-Vibration Gloves