Shop All Single & Double Hung Window Locks
Make-To-Fit
3/4 in. x 3/8 in. Screen Frame Corners, Plastic, White (4 pack)
Mfr # PL 7723
Zoro # G3344813
product price: $2.69
/pk 4, $0.67/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Color White
- Height (In.) 3/4 in
- Width (In.) 3/8 in
Product Information
- Brand Make-To-Fit
- MFR # PL 7723
- Zoro # G3344813
- UPC # 49793077233
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 3/4 in |
Width (In.) | 3/8 in |
Details
Material | Plastic |
Finish | White |
Color | White |
Hardware | Not Included |
Item | Frame Corners |
Description
These are 3/4 inch x 3/8 inch plastic corners for window screen panels are designed to fit into square-cut ends of 3/8 inch aluminum screen frame material to repair or construct new aluminum-framed screens. Square-cut assembly eliminates the need for miter cutting providing for an easier frame construction by the homeowner. Constructed of white plastic.
- •3/4 inch x 3/8 inch Window Screen corners
- •White Molded Plastic
- •Square Cut Screen frame, allow for part of the corner that extends from the end of the frame
- •4-pack
- •Most often used on screens for sliding aluminum window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALFSTS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7722)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (4 Pack) (PL 7728)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- Make-To-Fit Single & Double Hung Window Locks