Shop All Single & Double Hung Window Locks
Make-To-Fit
3/4 in. x 3/8 in. Screen Frame Corners, Plastic, Bronze (4 Pack)
Mfr # PL 7722
Zoro # G3344859
original price:
$2.79
14% off
new price: $2.39
/pk 4, $0.60/ea
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Bronze
- Color Brown
- Hardware Not included
Product Information
- Brand Make-To-Fit
- MFR # PL 7722
- Zoro # G3344859
- UPC # 49793077226
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Material | Plastic |
Finish | Bronze |
Color | Brown |
Hardware | Not included |
Item | Frame Corners |
Description
These are 3/4 inch x 3/8 inch plastic corners used for window screen panels that are designed to fit into square-cut ends of a 3/8 inch aluminum screen frame. They are designed to repair or construct new aluminum-framed screens quickly and easily. The square-cut assembly eliminates the need for miter cutting, providing for an easier frame construction by the homeowner or do-it yourselfer. Constructed of bronze plastic.
- •3/4 inch x 3/8 inch Window Screen corners
- •Bronze Molded Plastic
- •Square Cut Screen frame, allow for part of the corner that extends from the end of the frame
- •4-pack
- •Most often used on screens for sliding aluminum window
- •May also be used to make or repair storm door screens
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Assortment, 300 Piece (KTI00077)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- SARGENT Non-Rated Aluminum Mullion (SRG-980-96-PC)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, White (4 pack) (PL 7723)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (4 Pack) (PL 7728)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- Make-To-Fit Single & Double Hung Window Locks