Shop All Window Screen Frames
Make-2-Fit
Screen Frame Kit, 4 ft L x 34 in W Dimensions, Aluminum, Gray, Painted, 10Piece
Mfr # PL 7857
Zoro # G107455670
product price: $21.99
/ea
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Make-2-Fit
- MFR # PL 7857
- Zoro # G107455670
- UPC # 49793078575
- Country of Origin United States
- Category Window Screen Frames
Description
Primeline 34 in x 516 in x 48 in screen frame kits include all the product necessary to build 1 one screen frame The kit includes frame, corners and spline and instructions but does not include the screen fabric Screen fabric available separate Frame and corners are gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI White Oak Split Face Ledger Panel 6 In. X 24 In. Multi-Finish Marble Wall Tile, 6PK (ZOR-PNL-0045)
- OEM OEM: REF: 2005-2011 GM / 3-Button Keyless Entry Remote / PN: 15777636 / KOBGT04A (OR-GM013)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- SIMPSON STRONG-TIE A23 Angle (A23)
- MAKE-2-FIT Screen Frame Kit, 3 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7812)
- MAKE-2-FIT Screen Frame Kit, 4 ft L x 34 in W Dimensions, Aluminum, Bronze, 10Piece (PL 7807)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- MARVIN Frost King 25 45 in. W in. Steel Adjustable Window Screen (AWS1545)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Bronze 1 Kit (MP8240)
- STRYBUC Tube 8 Ft Screen Frame Almond (90H-199AD)
- PRIME-LINE Prime Line PL 16132 0.75 x 94 in. Terratone Bronze Screen Frame; Pack Of 20 (123598)
- Make-2-Fit Window Screen Frames