Shop All Window Screen Frames
Make-2-Fit
PL14079 Screen Frame, 34 in W, 94 in L, Aluminum
Mfr # PL 14079
Zoro # G007455671
Sold in multiples of 20 for $197.00
$197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Make-2-Fit
- MFR # PL 14079
- Zoro # G007455671
- UPC # 49793140791
- Country of Origin United States
- Category Window Screen Frames
Description
Primeline 34 in x 516 in 0020 roll formed screen frame is designed for use on sliding aluminum windows The frame is also used to fabricate replacement screens on storm doors Primeline screen frames are manufactured with a slight camber bow that provides tension to the finished screen This features helps eliminate wrinkles in the screen fabric The screen frame accepts up to185 vinyl spline and uses miter angle cut screen corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- BLUM Embossed Cover Cap for 107-125 Degree Hinge Arm (70.1503.BP (Blum emboss))
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- MAKE-2-FIT Screen Frame Kit, 4 ft L x 34 in W Dimensions, Aluminum, Bronze, 10Piece (PL 7807)
- MAKE-2-FIT Screen Frame Kit, 3 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7812)
- PRIME-LINE Mill Aluminum 7/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7802)
- PRIME-LINE Prime Line PL 14041 0.75 x 0.43 x 94 in. Aluminum Screen Frame - Bronze (882233)
- GRK FASTENERS GRK Fasteners 5149927 9 x 2.5 in. R4 Frame & Dark Screw - Pack of 900 (5149927)
- MARVIN Frost King 25 45 in. W in. Steel Adjustable Window Screen (AWS1045)
- Make-2-Fit Window Screen Frames