Shop All Step Key Stock
Mak-A-Key
Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H
Mfr # SK10-2
Zoro # G800399509
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2
- Top Width (In.) 3/8 in
- Top Step Height (In.) 3/16 in
- Bottom Width (In.) 1/2 in
Product Information
- Brand Mak-A-Key
- MFR # SK10-2
- Zoro # G800399509
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 3/8 in |
Top Step Height (In.) | 3/16 in |
Bottom Width (In.) | 1/2 in |
Lower Step Height (In.) | 3/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 2 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Step Keystock-Plated. Step KS 3/8 x 1/2 x 1 Ft Type 2 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-10.00TWK)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M55450.040.0001)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SK15-2)
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SKO15-2)
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 3/32 in Lower Step H (SKO01-1)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK06-2)
- STANLEY Keystock Square 1/4X12 (N180-174)
- Mak-A-Key Step Key Stock